Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 7/16, End Mill Style: Ball
Mfr # 23581
Zoro # G1642219
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 5/8"
- Shank Dia. 7/16"
Product Information
- Brand Cobra Carbide
- MFR # 23581
- Zoro # G1642219
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 5/8" |
Shank Dia. | 7/16" |
Milling Dia. | 7/16" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard AlTiN Coated,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- TOUGHBUILT 3pc ClipTech Hubs (TB-CT-150)
- PROTO 1" Drive O Ring Red Plastic Coated (JRR10042)
- KD TOOLS 3/8" Drive Ball End Hex Bit Socket Set, Metric, 7 pcs (80587)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/16 (22640)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Number of Flutes: 2 (26149)
- COBRA CARBIDE Endmill, Standard Uncoated, 33/64, Shank Dia.: 1/2" (22750)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/8, End Mill Style: Square (28634)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- Cobra Carbide End Mills