Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 5/8
Mfr # 22780
Zoro # G1665994
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 5/8"
- Milling Dia. 5/8"
Product Information
- Brand Cobra Carbide
- MFR # 22780
- Zoro # G1665994
- UPC # 638060099551
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 3/4" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard AlTiN Coated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- J.W. WINCO WN300-KT-45-1/4X20-32-SW Adjustable Lever Steel (3T32F33K)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8, Length of Cut: 1-1/4" (22792)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Number of Flutes: 4 (23618)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8" (26154)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- Cobra Carbide End Mills