Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 5/16
Mfr # 22528
Zoro # G1644179
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Number of Flutes 4
- End Mill Style Square
- Material - Machining Carbide
- Shank Dia. 5/16"
Product Information
- Brand Cobra Carbide
- MFR # 22528
- Zoro # G1644179
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 2-1/2" |
Shank Dia. | 5/16" |
Milling Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Description
Endmill,Standard AlTiN Coated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- VULCAN Nut Setter Mgntc 1-3/4-5/16In (111441OR)
- STANLEY Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight (14-563)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Square (23492)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 13, Number of Flutes: 4 (24644)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, Length of Cut: 0.150" (26241)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8, Length of Cut: 1-1/4" (22792)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 14, Length of Cut: 75 mm (27786)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0605-4)
- Cobra Carbide Carbide End Mills