Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 1/4, Overall Length: 3"
Mfr # 23398
Zoro # G1648844
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Ball
- Shank Dia. 1/4"
- Finish - Machining AlTiN
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 23398
- Zoro # G1648844
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/8" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KO-KEN Socket 22mm 12 Point 77mm 1/2 Sq. Drive (4305M-22)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 14 in L Closed, 28 3/4 in Open (05-A0148-3)
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In (10231cb)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 13/64, Shank Dia.: 1/4" (20329)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 13, Number of Flutes: 4 (24644)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 14, Length of Cut: 75 mm (27786)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/8, End Mill Style: Ball (23162)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4 (22424)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95020)
- Cobra Carbide End Mills