Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4"
Mfr # 22384
Zoro # G1653470
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3/4"
- Finish - Machining AlTiN
Product Information
- Brand Cobra Carbide
- MFR # 22384
- Zoro # G1653470
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 625ft-lbs Max Rev Torque, Super Duty (232TGSL)
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (419559)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball (21234)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 20, Number of Flutes: 2 (24336)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 1.5, Length of Cut: 6 mm (24165)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- COBRA CARBIDE Endmill, Standard Uncoated, 27/64, Number of Flutes: 4 (22618)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square (26009)
- GARANT Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202725 8)
- Cobra Carbide End Mills