Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 1/2
Mfr # 23648
Zoro # G1690397
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/2"
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 23648
- Zoro # G1690397
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Trowel Carbon St, 13"x5 (PLE470K)
- LEGACY Pro 3/8"x25 ft. Air Hose, w/1/4" Fittings (HFZP3825YW2)
- IRWIN Clamp Locking Replacement Pads, 40153 (VGP40153)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 8 (5-134)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 1.5, Length of Cut: 6 mm (24165)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/32, Overall Length: 1-1/2" (22108)
- COBRA CARBIDE Endmill, Metric Endmills AlTiN Coated, 10, Number of Flutes: 2 (25200)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8, Overall Length: 4" (23572)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20223500)
- Cobra Carbide End Mills