Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8"
Mfr # 22240
Zoro # G1684989
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5/8"
- Shank Dia. 3/16"
Product Information
- Brand Cobra Carbide
- MFR # 22240
- Zoro # G1684989
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 5/8" |
Shank Dia. | 3/16" |
Milling Dia. | 11/64" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Description
Endmill,Standard AlTiN Coated,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- WELLER Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 250 W Watt, Pistol Handle (6966C)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag, Blue, 2 Pockets (5875)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50828)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/8, Length of Cut: 1-1/4" (22784)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1 (21246)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8 (22144)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/64, Length of Cut: 1/4" (22090)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 20 (24740)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 3/4 Cut L (13584TN)
- Cobra Carbide Carbide End Mills