Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Uncoated, 2, Number of Flutes: 4
Mfr # 24416
Zoro # G1684605
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 6.3 mm
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 24416
- Zoro # G1684605
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 38 mm |
Length of Cut | 6.3 mm |
Shank Dia. | 3 mm |
Milling Dia. | 2 mm |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Metric Uncoated,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- LENOX Hole Saw (LXAH3112)
- MAKITA Wheel Sander (9741)
- COBRA CARBIDE Endmill, Metric Uncoated, 3.5, Shank Dia.: 6 mm (24457)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Ball (23508)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8" (26154)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/8 (20805)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.031, Shank Dia.: 1/8" (26503)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long (5437080)
- Cobra Carbide End Mills