Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Uncoated, 14, End Mill Style: Ball
Mfr # 25666
Zoro # G1645509
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Number of Flutes 4
- End Mill Style Ball
- Shank Dia. 14 mm
- Finish - Machining Uncoated
Product Information
- Brand Cobra Carbide
- MFR # 25666
- Zoro # G1645509
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150 mm |
Length of Cut | 75 mm |
Shank Dia. | 14 mm |
Milling Dia. | 14 mm |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Metric Uncoated,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 31/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46631)
- PRO-GRADE TOOLS C-Clamp 2x3-1/2" (Deep Throat) (59131)
- PROTO Full Polish Combination Wrench 23 mm - 12 Point (J1223M-T500)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 18 Brad Nailer (SP EA0181)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1 (21246)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3, Length of Cut: 12 mm (25438)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, Overall Length: 6" (23499)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- Cobra Carbide End Mills