Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Endmills Uncoated, 5, Length of Cut: 11 mm
Mfr # 23906
Zoro # G1644599
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Milling Dia. 5 mm
- Shank Dia. 5 mm
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 23906
- Zoro # G1644599
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 50 mm |
Length of Cut | 11 mm |
Milling Dia. | 5 mm |
Shank Dia. | 5 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Metric Endmills Uncoated,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Workmate(R) 225 Portable Work Center and Vise (WM225)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 3/32, End Mill Style: Square (28038)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Ball (23508)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 14, Length of Cut: 75 mm (27786)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 6 (25526)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/32, Length of Cut: 3/4" (22456)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- Cobra Carbide Carbide End Mills