Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 6
Mfr # 25526
Zoro # G1680317
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 mm
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 19 mm
- Milling Dia. 6 mm
Product Information
- Brand Cobra Carbide
- MFR # 25526
- Zoro # G1680317
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 50 mm |
Length of Cut | 19 mm |
Milling Dia. | 6 mm |
Shank Dia. | 6 mm |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Metric AlTiN Coated,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 19 pcs (32095)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- URREA Amber Screwdriver 3/16X4" Cabinet (9632)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1200-W)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/16, Length of Cut: 1/8" (22072)
- COBRA CARBIDE Endmill, Metric Uncoated, 14, End Mill Style: Ball (25666)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 3" (23398)
- YG-1 TOOL CO Carbide End Mill, Sq, 1, 1-1/2 Cut L (07600)
- Cobra Carbide Carbide End Mills