Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm
Mfr # 24842
Zoro # G1636174
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 mm
- Number of Flutes 4
- End Mill Style Square
- Finish - Machining AlTiN
- Milling Dia. 10 mm
Product Information
- Brand Cobra Carbide
- MFR # 24842
- Zoro # G1636174
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 75 mm |
Length of Cut | 30 mm |
Milling Dia. | 10 mm |
Shank Dia. | 10 mm |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Metric AlTiN Coated,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TX/TPX55 Ball Point End T-Handle TX/TPX Torx Driver - 520055 (520055)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-10 (T/A54840)
- IRWIN 316 Titan Drill Bit (63912)
- BIG HORN 1/8 Inch to 5/8 Inch Range Repairman's Taper Reamer (19261)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.031, Shank Dia.: 1/8" (26503)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Overall Length: 3" (22180)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 4 (28256)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 18, Number of Flutes: 3 (27792)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Length of Cut: 9 mm (27536)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Long Ball ALCRO-MAX Coated (5555556)
- Cobra Carbide End Mills