Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric 30 Deg Endmills Uncoated, 9
Mfr # 27604
Zoro # G1640855
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 22 mm
- Included Angle 30 Degrees
Product Information
- Brand Cobra Carbide
- MFR # 27604
- Zoro # G1640855
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Milling Dia. | 9 mm |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Included Angle | 30 Degrees |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill, Metric 30 Deg Endmills Uncoated,9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/2" HEX DRIVER IM (GP4948F)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #41 (44311)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32" (22193)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Length of Cut: 1" (21724)
- COBRA CARBIDE Endmill, Metric Uncoated, 14, End Mill Style: Ball (25666)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 6 (25526)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3" (12167)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04)
- Cobra Carbide End Mills