Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric 30 Deg Endmills AlTiN Coated, 5, Shank Dia.: 6 mm
Mfr # 27813
Zoro # G1647067
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 mm
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 25 mm
- Milling Dia. 5 mm
Product Information
- Brand Cobra Carbide
- MFR # 27813
- Zoro # G1647067
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 75 mm |
Length of Cut | 25 mm |
Milling Dia. | 5 mm |
Shank Dia. | 6 mm |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Included Angle | 30 Degrees |
End Mill Material | Carbide |
Description
Endmill, Metric 30 Deg Endmills AlTiN Coated,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi EB9 Battery (EB9 BATTERY HITACHI)
- STEELMAN 7-Piece 3/8" Drive Hex Bit Socket Set (78373)
- VEGA Hex 3/8 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H2464SB)
- KLEIN TOOLS Compact Laser Distance Measure (93LDM100C)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Number of Flutes: 2 (20123)
- COBRA CARBIDE Endmill, Standard Uncoated, 21/32 (22830)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Length of Cut: 9 mm (27536)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 25, End Mill Style: Ball (25774)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/4, Number of Flutes: 4 (15526)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- MICRO 100 Carbide End Mill, Dia 11.0mm, Cut L 30mm (AEMM-110-3)
- Cobra Carbide Carbide End Mills