Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball
Mfr # 28295
Zoro # G1634957
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 3/8"
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 28295
- Zoro # G1634957
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 3/8" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Single End/Double End | Double End |
Material - Machining | Carbide |
Description
Endmill,Double End Stub AlTiN Coated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 9 Magnet Torpedo Level (1435-0900)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- SWANSON TOOL Metric Speed® Square with English/Spanish Book of Instructions (NA202)
- FEIN Clutch Part (33412048000)
- COBRA CARBIDE Endmill, Metric Uncoated, 2, Number of Flutes: 4 (24416)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 13, Number of Flutes: 4 (24644)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/8, Number of Flutes: 4 (22912)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 7, Shank Dia.: 8 mm (24548)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, Overall Length: 6" (23499)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 1/4, End Mill Material: Carbide (28822)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- Cobra Carbide Carbide End Mills