Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8"
Mfr # 26154
Zoro # G1678086
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 1/8"
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 26154
- Zoro # G1678086
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.069" |
Shank Dia. | 1/8" |
Milling Dia. | 0.023" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Decimal - Minature Uncoated,0.023
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357401)
- MILWAUKEE TOOL 8 57/64 in Linemans Plier, Metal (48-22-6102)
- IRWIN Auger Bits, 13/16in Bit Size, Length 7.5in (49913)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square (26009)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/16 (22640)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, Number of Flutes: 2 (20131)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- Cobra Carbide Carbide End Mills