Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8"
Mfr # 26131
Zoro # G1676074
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish - Machining Uncoated
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 26131
- Zoro # G1676074
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.100" |
Milling Dia. | 0.020" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Decimal - Minature Uncoated,0.020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Diamond Premium Wet Core bit (48-17-3007)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square (26009)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8" (26154)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 3/8" (20257)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 23/64, Shank Dia.: 3/8" (20078)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8 (20581)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- Cobra Carbide End Mills