Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square
Mfr # 26129
Zoro # G1672188
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- End Mill Material Carbide
- Shank Dia. 1/8"
Product Information
- Brand Cobra Carbide
- MFR # 26129
- Zoro # G1672188
- UPC # 51131261297
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.060" |
Shank Dia. | 1/8" |
Milling Dia. | 0.020" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Decimal - Minature Uncoated,0.020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver TORX T10H Tamper Resistant 150mm (168T-T10H)
- WILLIAMS Williams Service Wrench, 44mm (3544M)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal (46TX72)
- WESTWARD Nut Driver, SAE, Hollow Round, 11/32" (401L36)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square (26009)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8" (26154)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8" (26131)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Material: Carbide (20157)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8 (20581)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- Cobra Carbide Carbide End Mills