Shop All Carbide End Mills
Cobra Carbide
Endmill, 90 Deg Drill Point Uncoated, 3/4, Number of Flutes: 4
Mfr # 15526
Zoro # G1646428
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Drill Point
- Length of Cut 1-1/2"
- Finish - Machining Uncoated
Product Information
- Brand Cobra Carbide
- MFR # 15526
- Zoro # G1646428
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Drill Point |
Finish - Machining | Uncoated |
Included Angle | 90 Degrees |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,90 Deg Drill Point Uncoated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT33 MT2 Drill Chuck Arbor (326908)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 1/2"R (CFE165K)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8, Overall Length: 4" (23572)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/32, Length of Cut: 3/4" (22456)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 18, Number of Flutes: 3 (27792)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- Cobra Carbide Carbide End Mills