Shop All Carbide End Mills
Cobra Carbide
Endmill, 8 Flute Coated, 5/8
Mfr # 29426
Zoro # G1670036
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 8
- End Mill Style Square
- Length of Cut 1-1/4"
- Milling Dia. 5/8"
Product Information
- Brand Cobra Carbide
- MFR # 29426
- Zoro # G1670036
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Milling Dia. | 5/8" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 8 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,8 Flute Coated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 4 1/4 in L (41428)
- OLSON SAW Olson Saw 08582 14 TPI Hard Edge Flex Back Band Saw Blade 82 x 0.125 in. (2033801)
- GEDORE Protective Hand Guard (108 UNI)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8" (26131)
- COBRA CARBIDE Endmill, Metric Uncoated, 3.5, Shank Dia.: 6 mm (24457)
- COBRA CARBIDE Endmill, Metric Endmills AlTiN Coated, 10, Number of Flutes: 2 (25200)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/16, Length of Cut: 1-1/2" (23315)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- Cobra Carbide End Mills