Shop All Carbide End Mills
Cobra Carbide
Endmill, 30 Deg Endmills Uncoated, 1/2
Mfr # 27084
Zoro # G1638350
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1"
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 27084
- Zoro # G1638350
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Included Angle | 30 Degrees |
Finish - Machining | Uncoated |
Description
Endmill,30 Deg Endmills Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Three Square, Coarse Cut (04004)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- BLAIR Metric Cutters Kit (11092)
- DRILL AMERICA 1-7/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/32)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 4" (22408)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 18, Overall Length: 150 mm (24716)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/16, Length of Cut: 1/8" (22072)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/8, End Mill Style: Ball (23162)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- Cobra Carbide Carbide End Mills