Shop All Carbide End Mills
Cobra Carbide
Endmill, 30 Deg Endmills AlTiN Coated, 1/8
Mfr # 27024
Zoro # G1683710
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1/2"
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 27024
- Zoro # G1683710
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Included Angle | 30 Degrees |
Description
Endmill,30 Deg Endmills AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- RIDGID Screw, Socket Hd Set 916 (45187)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 5/64, Number of Flutes: 2 (21160)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 3" (23398)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 16, Length of Cut: 75 mm (24692)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 1/2 (27084)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 23/64, Shank Dia.: 3/8" (20078)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- KODIAK CUTTING TOOLS 1/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX Coated (5557877)
- Cobra Carbide End Mills