Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06"
Mfr # 19196
Zoro # G1659868
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.06"
- End Mill Material Carbide
- Number of Flutes 2
- Shank Dia. 3/8"
- Length of Cut 1"
Product Information
- Brand Cobra Carbide
- MFR # 19196
- Zoro # G1659868
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06" |
Shank Dia. | 3/8" |
Length of Cut | 1" |
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,2 FL Corner Radius Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/16 SUPER DUTY PIN PUNCH (PO48116)
- STM 12 Rule For Combination Square Set (606044)
- BON TOOL Bon 13-141 Angle Plane (13-141)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/16 (44912)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 1/2, Corner Radius: 0.045" (19228)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- Cobra Carbide End Mills