Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 2 FL Corner Radius AlTiN Coated, 1/8
Mfr # 19016
Zoro # G1647995
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.02"
- End Mill Material Carbide
- Number of Flutes 2
- Shank Dia. 1/8"
- Overall Length 1-1/2"
Product Information
- Brand Cobra Carbide
- MFR # 19016
- Zoro # G1647995
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,2 FL Corner Radius AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- WESTWARD Taping Knife, Flexible, 12", SS (13A723)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435815)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 1/2, Corner Radius: 0.045" (19228)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- Cobra Carbide End Mills