Shop All Carbide End Mills
Cobra Carbide
Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2"
Mfr # 12162
Zoro # G1654058
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- End Mill Style Burr
- Length of Cut 3/4"
- Flute Type Diamond Cut
- Finish - Machining NaCRO
Product Information
- Brand Cobra Carbide
- MFR # 12162
- Zoro # G1654058
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
End Mill Style | Burr |
Flute Type | Diamond Cut |
Finish - Machining | NaCRO |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Burr End Cut, Diamond Cut Fiberglass Router,1/4,1/4,Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit (3016005)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- STEEL GRIP 8 oz Stubby Claw Hammer 11 in. Steel Handle (2265817)
- CARMEX Threading Insert, 30 I 6 UN MT7 (30 I 6 UN MT7)
- COBRA CARBIDE Endmill, 8 Flute Coated, 5/8 (29426)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Overall Length: 3" (22180)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/64, Overall Length: 2" (22204)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 11/16 (27113)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 6" (23870)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558TF)
- Cobra Carbide End Mills