Shop All Spotting Drills
Cobra Carbide
90 - 2 FL Spotting Drill, Flute Length: 3/4"
Mfr # 31904
Zoro # G1671856
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 3/4"
- Overall Length 2"
- Drill Bit Size 3/16"
Product Information
- Brand Cobra Carbide
- MFR # 31904
- Zoro # G1671856
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/4" |
Overall Length | 2" |
Drill Bit Size | 3/16" |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.1875 |
Description
90° - 2 FL Spotting Drill,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Replacement Liner for 1050 Microcase, Blk (1051)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- Cobra Carbide Spotting Drills