Shop All Spotting Drills
Cobra Carbide
90 - 2 FL Spotting Drill, Drill Bit Size: 6 mm
Mfr # 31934
Zoro # G1666840
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 16 mm
- Overall Length 66 mm
- Drill Bit Size 6 mm
Product Information
- Brand Cobra Carbide
- MFR # 31934
- Zoro # G1666840
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 16 mm |
Overall Length | 66 mm |
Drill Bit Size | 6 mm |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Decimal Equivalent | 0.2362 |
Number of Flutes | 2 |
Description
90° - 2 FL Spotting Drill,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hook Wrench w/Square Nose, Sq120-180mm (000990290)
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- HOUGEN Pilot-1 in.- for 5/8 in. to 2-3/8 in. 12,000-Series Cutters (10527)
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- CLEVELAND NC Long Spotting and Centering Drill Cleveland 2645 Bright HSS RHS/RHC 1/2 (C24183)
- Cobra Carbide Spotting Drills