Shop All Carbide-Tipped Drill Bits
Cobra Carbide
8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8"
Mfr # 52075
Zoro # G1657278
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1250
- Shank Dia. 6 mm
- Overall Length 2-1/2"
- Number of Flutes 2
- Flute Length 1-1/2"
Product Information
- Brand Cobra Carbide
- MFR # 52075
- Zoro # G1657278
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 2-1/2" |
Flute Length | 1-1/2" |
Drill Bit Size | 1/8" |
Details
Decimal Equivalent | 0.1250 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD High Perf, Non-Coolant Drill,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 3-Tier Power Tool Organizer Shelving (75-TS2005)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12634 (12634)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- DEWALT 5-3/8" 30T Ferrous Metal Cutting 20mm Arbor (DWA7538)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- YG-1 Dream Drill 10.6X12.0X55X102 3Xd Carbide 10.6Mm Drill Bit (DH423106K)
- Cobra Carbide Carbide-Tipped Drill Bits