Shop All Countersinks
Cobra Carbide
82° Three Flute Countersink Uncoated, 3/8
Mfr # 38316
Zoro # G1691569
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-1/2"
Product Information
- Brand Cobra Carbide
- MFR # 38316
- Zoro # G1691569
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
82° Three Flute Countersink Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8-1/2-Inch Drive Impact-Rated Pass Through Socket Set, 15-Piece (65400)
- STARRETT Pin Punches Set (S565PC)
- SOG Multi-Tool, Mac V Tool, 12 Tools (SM1001-CP)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/8 (38684)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/8 (38416)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 5/8 (38724)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- Cobra Carbide Countersinks