Shop All Carbide-Tipped Drill Bits
Cobra Carbide
5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.4213
Mfr # 55843
Zoro # G1703374
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4213
- Shank Dia. 12 mm
- Overall Length 118 mm
- Number of Flutes 2
- Flute Length 71 mm
Product Information
- Brand Cobra Carbide
- MFR # 55843
- Zoro # G1703374
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 12 mm |
Overall Length | 118 mm |
Flute Length | 71 mm |
Drill Bit Size | 10.70 mm |
Details
Decimal Equivalent | 0.4213 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
5xD High Perf, Non-Coolant Drill,10.70 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Tubing, Red Per Foot (413422)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- STARRETT Depth Gage (449BZ-3R)
- WIDIA Indexable Chamfer Mill, M1200 Mini Series, High Speed Steel, 0.0680 in Depth of Cut (M1200HF100Z02C075HN07L480)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8" (52075)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- Cobra Carbide Drill Bits