Shop All Carbide-Tipped Drill Bits
Cobra Carbide
5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.3425
Mfr # 55831
Zoro # G1710137
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3425
- Shank Dia. 10 mm
- Overall Length 103 mm
- Number of Flutes 2
- Flute Length 61 mm
Product Information
- Brand Cobra Carbide
- MFR # 55831
- Zoro # G1710137
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 10 mm |
Overall Length | 103 mm |
Flute Length | 61 mm |
Drill Bit Size | 8.70 mm |
Details
Decimal Equivalent | 0.3425 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
5xD High Perf, Non-Coolant Drill,8.70 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WARDING FILE BASTARD 4"" (16507NN)
- METABO Carbon Brush Set, PK2 (316046800)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5469 (52124)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1140)
- Cobra Carbide Drill Bits