Shop All Carbide-Tipped Drill Bits
Cobra Carbide
5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1181
Mfr # 56659
Zoro # G1705867
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1181
- Shank Dia. 6 mm
- Overall Length 66 mm
- Number of Flutes 2
- Flute Length 28 mm
Product Information
- Brand Cobra Carbide
- MFR # 56659
- Zoro # G1705867
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 66 mm |
Flute Length | 28 mm |
Drill Bit Size | 3.00 mm |
Details
Decimal Equivalent | 0.1181 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
5xD High Perf, Non-Coolant Drill,3.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- DAREX Table Attachment X-Y (LEX100)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- INGERSOLL-RAND Die Grinder Straight (IRT307B)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- Cobra Carbide Carbide-Tipped Drill Bits