Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 5.20mm
Mfr # 36610
Zoro # G1667446
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 25 mm
- Size- Decimal 0.2047"
Product Information
- Brand Cobra Carbide
- MFR # 36610
- Zoro # G1667446
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 25 mm |
Size- Decimal | 0.2047" |
Dimension Type | Metric |
Reamer Size | 5.20mm |
Overall Length | 76 mm |
Shank Dia. | 6.0 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 3/8-16X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A41X40)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000T5---21)
- URREA Flat smooth file 10" (UFPM10)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- UNIBOR CAR REAMER SET (CRK13)
- Cobra Carbide Reamers