Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 4.60mm
Mfr # 36514
Zoro # G1659490
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 22 mm
- Size- Decimal 0.1811"
Product Information
- Brand Cobra Carbide
- MFR # 36514
- Zoro # G1659490
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 22 mm |
Size- Decimal | 0.1811" |
Dimension Type | Metric |
Reamer Size | 4.60mm |
Overall Length | 70 mm |
Shank Dia. | 5.0 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- BON TOOL Bull Float, Wood 36" X 7 1/4"square End W Rock/Roll Bracket (82-148)
- DIABLO HOLE SAW DIAMOND GRIT 2-1/2in. (DHS2500DG)
- GEARWRENCH 3/4" 90-Tooth 12 Point Reversible Ratcheting Wrench (86649)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- Cobra Carbide Chucking Reamers