Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 15.00mm
Mfr # 36974
Zoro # G1654706
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 44 mm
- Dimension Type Metric
Product Information
- Brand Cobra Carbide
- MFR # 36974
- Zoro # G1654706
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 44 mm |
Dimension Type | Metric |
Size- Decimal | 0.5905" |
Overall Length | 102 mm |
Reamer Size | 15.00mm |
Shank Dia. | 16.0 mm |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- QUALTECH Chucking Reamer, Series DWRRSP, 38 Diameter, 7 Overall Length, Round Shank, Spiral Flute, 134 (DWRRSP3/8)
- Cobra Carbide Reamers