Shop All Chucking Reamers
Cobra Carbide
4 Flute Chucking Reamer, Straight Flute, 1/4
Mfr # 36742
Zoro # G1653945
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Type Straight
- Finish - Machining Uncoated
- Flute Length 1"
- Overall Length 3"
Product Information
- Brand Cobra Carbide
- MFR # 36742
- Zoro # G1653945
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1" |
Overall Length | 3" |
Reamer Size | 1/4" |
Dimension Type | Fractional Inch |
Size- Decimal | 0.2500" |
Shank Dia. | 1/4" |
Details
Material - Machining | Carbide |
Flute Type | Straight |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 3" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4996CF)
- KO-KEN Adaptor 1/4 For 1/4H Bit 38mm 1/2 Sq. Drive (4137)
- DEWALT Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/8 (36978)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- Cobra Carbide Chucking Reamers