Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20
Mfr # 51331
Zoro # G1672355
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2010
- Shank Dia. 6 mm
- Overall Length 2-5/8"
- Number of Flutes 2
- Flute Length 15/16"
Product Information
- Brand Cobra Carbide
- MFR # 51331
- Zoro # G1672355
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 2-5/8" |
Flute Length | 15/16" |
Drill Bit Size | 5.10 mm |
Tap Drill Size | 1/4-20 |
Details
Decimal Equivalent | 0.2010 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,5.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 1-1/4 in, Rod: 1/4 in to 1-1/8 in (300 Complete)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- KLEIN TOOLS Driver and Flip Socket, Imp, 11-in-1, 2 Pc (85517HD)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- DRILL AMERICA #54 Solid Carbide Drill Bit (DMOD54)
- Cobra Carbide Drill Bits