Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8"
Mfr # 51524
Zoro # G1664664
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6250
- Shank Dia. 16 mm
- Overall Length 4-1/2"
- Number of Flutes 2
- Flute Length 2-9/16"
Product Information
- Brand Cobra Carbide
- MFR # 51524
- Zoro # G1664664
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 16 mm |
Overall Length | 4-1/2" |
Flute Length | 2-9/16" |
Drill Bit Size | 5/8" |
Details
Decimal Equivalent | 0.6250 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- GROZ Stainless Steel Ruler, 40", English/Met (1334)
- BOSCH 1x6 Nail Strike Bit (NS1013)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- Cobra Carbide Carbide-Tipped Drill Bits