Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Flute Length: 7/8"
Mfr # 39512
Zoro # G1690905
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1562
- Overall Length 2-1/16"
- Number of Flutes 3
- Flute Length 7/8"
- Finish - Machining Uncoated
Product Information
- Brand Cobra Carbide
- MFR # 39512
- Zoro # G1690905
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2-1/16" |
Flute Length | 7/8" |
Drill Bit Size | 5/32" |
Details
Decimal Equivalent | 0.1562 |
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8" (52075)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- Cobra Carbide Carbide-Tipped Drill Bits