Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Flute Length: 2"
Mfr # 39534
Zoro # G1659317
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5000
- Overall Length 3-3/4"
- Number of Flutes 3
- Flute Length 2"
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 39534
- Zoro # G1659317
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 3-3/4" |
Flute Length | 2" |
Drill Bit Size | 1/2" |
Details
Decimal Equivalent | 0.5000 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 5-6 Powe Bit x 2 (150F06A)
- VEGA INDUSTRIES Hex 5/32 Power Bit x 6 (1150H1064A)
- CRAFTSMAN Sockets, 1/2" Drive 11mm 12 Point Shallo (CMMT44229)
- OTC 3/4 in Drive, 4-1/8" 8 pt SAE Socket, 8 Points (1940)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- Cobra Carbide Carbide-Tipped Drill Bits