Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Decimal Equivalent: 0.1575
Mfr # 39575
Zoro # G1670325
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1575
- Overall Length 50 mm
- Number of Flutes 3
- Flute Length 23 mm
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 39575
- Zoro # G1670325
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 50 mm |
Flute Length | 23 mm |
Drill Bit Size | 4.00 mm |
Details
Decimal Equivalent | 0.1575 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Finish - Machining | Uncoated |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,4.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06 11'1)
- DEWALT Insert Bit, 1/4In, Square Recess, #3 (50 Pack) (DWA3SQ3IRB)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5469 (52124)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- Cobra Carbide Carbide-Tipped Drill Bits