Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Flute Length: 1"
Mfr # 39593
Zoro # G1654697
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2031
- Overall Length 2-1/4"
- Number of Flutes 3
- Flute Length 1"
- Drill Bit Size 13/64"
Product Information
- Brand Cobra Carbide
- MFR # 39593
- Zoro # G1654697
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2-1/4" |
Flute Length | 1" |
Drill Bit Size | 13/64" |
Details
Decimal Equivalent | 0.2031 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,13/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rule Tape Magnetic Hk 33Ftx1In (58-10X25-A)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- BON TOOL Asphalt Rake, 60" Wood Handle, -76-1/2" Overall Length (19-138)
- GREENWORKS PRO Battery Charger For Li-Ion 80V (GCH8040)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.4213 (55843)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 19/64 (CXDSR2969AP)
- Cobra Carbide Drill Bits