Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm
Mfr # 39651
Zoro # G1672510
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4016
- Overall Length 80 mm
- Number of Flutes 3
- Flute Length 41 mm
- Finish - Machining AlTiN
Product Information
- Brand Cobra Carbide
- MFR # 39651
- Zoro # G1672510
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 80 mm |
Flute Length | 41 mm |
Drill Bit Size | 10.20 mm |
Details
Decimal Equivalent | 0.4016 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,10.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749HS)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8" (52075)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- Cobra Carbide Drill Bits