Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Decimal Equivalent: 0.1890
Mfr # 39586
Zoro # G1662668
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1890
- Overall Length 55 mm
- Number of Flutes 3
- Flute Length 24 mm
- Finish - Machining AlTiN
Product Information
- Brand Cobra Carbide
- MFR # 39586
- Zoro # G1662668
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 55 mm |
Flute Length | 24 mm |
Drill Bit Size | 4.80 mm |
Details
Decimal Equivalent | 0.1890 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,4.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- POWERBUILT 3/8" Drive 10Mm 12Pt Socket (641015)
- PROTO Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H (J5496R)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8" (52075)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- Cobra Carbide Carbide-Tipped Drill Bits