Shop All Spotting Drills
Cobra Carbide
145���� - 2 FL Spotting Drill, Overall Length: 89 mm
Mfr # 31943
Zoro # G1656270
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 25 mm
- Overall Length 89 mm
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 31943
- Zoro # G1656270
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 25 mm |
Overall Length | 89 mm |
Drill Bit Size | 10 mm |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.3937 |
Description
145° - 2 FL Spotting Drill,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-16UNC (400344)
- EGA MASTER DOUBLE OFFSET RING WRENCH 9/32" - 11/16" MIRROR POLISHED CHROME PLATING (60385)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- POWERBUILT Lock Ring Pliers (648633)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills