Shop All Spotting Drills
Cobra Carbide
145���� - 2 FL Spotting Drill, Flute Length: 3/4"
Mfr # 31905
Zoro # G1663499
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 3/4"
- Overall Length 2"
- Decimal Equivalent 0.1875
Product Information
- Brand Cobra Carbide
- MFR # 31905
- Zoro # G1663499
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 3/4" |
Overall Length | 2" |
Drill Bit Size | 3/16" |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Decimal Equivalent | 0.1875 |
Number of Flutes | 2 |
Description
145° - 2 FL Spotting Drill,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Vibrotherm Drive Impact, 1/2" (ACA1178-VXL)
- FIREPOWER Round Soapstone, 6 Pk Refill (FPW1423-0094)
- BETA T-Handle Wrench, Male, 6mm (009510560)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Cobra Carbide Spotting Drills