Shop All Spotting Drills
Cobra Carbide
145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8"
Mfr # 31903
Zoro # G1666588
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 9/16"
- Overall Length 1-1/2"
- Decimal Equivalent 0.1250
Product Information
- Brand Cobra Carbide
- MFR # 31903
- Zoro # G1666588
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 9/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 1/8" |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Decimal Equivalent | 0.1250 |
Number of Flutes | 2 |
Description
145° - 2 FL Spotting Drill,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713LTM)
- PRO-GRADE TOOLS Stubby Screwdriver, 1/4x1-1/2" (17006)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- STEEL CITY TROWELS BY BON Bon 66-103 Pool Trowel, Golden Stainless, 10 X 3, Wood (66-103)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- Cobra Carbide Spotting Drills