Shop All Spotting Drills
Cobra Carbide
120���� - 2 FL Spotting Drill, Drill Bit Size: 5 mm
Mfr # 31932
Zoro # G1656474
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 14 mm
- Overall Length 62 mm
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 31932
- Zoro # G1656474
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 14 mm |
Overall Length | 62 mm |
Drill Bit Size | 5 mm |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.1969 |
Description
120° - 2 FL Spotting Drill,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2 X 10.1/2, SDS PLUS DRILL - 1700A (170A13210)
- GRAY TOOLS 2" Striking Face Box Wrench, 45° Offset Head (66864)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252859)
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills