Shop All Spotting Drills
Cobra Carbide
120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8"
Mfr # 31902
Zoro # G1666579
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 9/16"
- Overall Length 1-1/2"
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 31902
- Zoro # G1666579
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 9/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 1/8" |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.1250 |
Description
120° - 2 FL Spotting Drill,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Plate, Lockout 1224 (26867)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- HANSON Hanson HAN12001 T-Handle Wrench Tap TR-1E 0-1/4in. Usage (42526120015)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- YG-1 TOOL CO Drill (D2GP185010)
- Cobra Carbide Spotting Drills