Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, XS
Mfr # 8081
Zoro # G6607997
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 38 in
- Sleeve Length 24-1/2 in
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6607997
- UPC # 713879069350
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | XS |
Fits Chest Size | 38 in |
Sleeve Length | 24-1/2 in |
Length | 25 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Pockets | No |
Binding | Pullover |
Type | Regular |
Description
V-Neck Military Sweater, Size XS, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 38 In., Length 25 In., Sleeve Length 24-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Gaiters (US389)
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (6AW35)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- VIKING Safety Fleece Hoodie, Black, S (6420BK-S)
- Cobmex Workwear and Protective Clothing